Skip Content
VELCRO CUFF GEN UTILITY MEC REINF BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VELCRO CUFF GEN UTILITY MEC REINF BLK

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPRE05XL
  • Mfr. Model # G-EXMPRE-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2463
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Black, Green
  • Application Anti-Vibration/Lifting
  • Item Anti-Vib Glove
  • Size XL
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Palm Material Embossed Synthetic Leather
  • Back Material Stretch Polyester
  • Thumb Style Wing
  • Palm Construction Double Layer
  • Stitching Material Double and Triple Bonded Nylon
  • Finger Style Full Finger
  • Knuckle Padding Material Neoprene
  • Sub-Category Construction
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list