Skip Content
VEHICLE STOP MESSAGE PANEL,VISITORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEHICLE STOP MESSAGE PANEL,VISITORS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33K219
  • Mfr. Model # 33K219
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Vehicle Stop Message Panel
  • Includes Reflective Message Visitors
  • Colour Green/White
  • Dimensions 2-1/2" H x 20" W x 1/25"
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list