Skip Content
VEHICLE STAND,PIN STYLE,7 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEHICLE STAND,PIN STYLE,7 TONS

GRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11N147
  • Mfr. Model # 11N147
  • UNSPSC # 25191704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.15 lbs

Technical Specs

  • Base Size (In.) 7-1/2 x 7-1/2
  • Finish Painted
  • Intervals (In.) 1
  • Item Vehicle Stands
  • Lifting Height Min. (In.) 9-1/2
  • Lifting Height Max. (In.) 16
  • Package Quantity 2
  • Lifting Capacity (Tons) 15
  • Type Pin Style
  • Construction Steel
  • Function Support
  • Handle Yes
  • Characteristics Telescoping
  • Standards ANSI-PALD
  • Locking Mechanism Pin
  • Saddle Size (In.) 4.5 X 2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list