Skip Content
VEHICLE STAND,6 TONS PER PAIR,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEHICLE STAND,6 TONS PER PAIR,PK 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC74
  • Mfr. Model # 3ZC74
  • UNSPSC # 25191704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Base Size (In.) 11-1/4 x 10-1/8
  • Item Vehicle Stand
  • Finish Rust Free, Baked Enamel, Assures Long Term Durability
  • Type Westward Heavy Duty
  • Lifting Height Min. (In.) 14-5/8
  • Lifting Height Max. (In.) 24-1/4
  • Lifting Capacity (Tons) 6 (Per Pair)
  • Construction Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Sturdy Angular Steel with a Strong Welded Base
  • Locking Mechanism Weight on the Ratchet Pin, Prevent Accidental Release Under Load
  • Standards ASME/ANSI-PALD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list