VEHICLE STAND,3 TONS PER PAIR,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEHICLE STAND,3 TONS PER PAIR,PK 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC73
  • Mfr. Model # 3ZC73
  • UNSPSC # 25191704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Finish Rust Free, Baked Enamel, Assures Long Term Durability
  • Item Vehicle Stand
  • Base Size (In.) 8-1/8 x 7-1/8
  • Lifting Capacity (Tons) 3 (Per Pair)
  • Lifting Height Max. (In.) 18"
  • Lifting Height Min. (In.) 11-1/4"
  • Construction Multi-Position, Heat-Treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Sturdy Angular Steel with a Strong Welded Base
  • Type Westward Heavy Duty
  • Standards ASME/ANSI-PALD
  • Locking Mechanism Weight on the Ratchet Pin, Prevent Accidental Release Under Load

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list