Skip Content
VEHICLE STAND,12 TONS PER PAIR,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEHICLE STAND,12 TONS PER PAIR,PK 2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC75
  • Mfr. Model # 3ZC75
  • UNSPSC # 25191704
  • CATALOGUE PAGE # 2915
  • Shipping Weight 78.45 lbs

Product Details

Vehilcle Stand, Westward Heavy Duty, Lifting Capacity (Tons) 12 (Per Pair), Lifting Height Min. (In.) 19, Lifting Height Max. (In.) 30, Base Size (In.) 12-1/2 x 12-1/8, Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed from One Piece Stamped Steel, ASME/ANSI-PALD

Technical Specs

  • Base Size (In.) 12-1/2 x 12-1/8
  • Finish Rust Free, Baked Enamel, Assures Long Term Durability
  • Item Vehicle Stand
  • Lifting Height Max. (In.) 30
  • Lifting Height Min. (In.) 19
  • Lifting Capacity (Tons) 12 (Per Pair)
  • Locking Mechanism Weight on the Ratchet Pin, Prevent Accidental Release Under Load
  • Standards ASME/ANSI-PALD
  • Construction Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Adjusts Quickly and Easily to Desired Height, Constructed From One Piece Stamped Steel
  • Type Westward Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list