!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VEHICLE SECURITY HASP,SSL,FOR GM

VEHICLE SECURITY HASP,SSL,FOR GM

SLICK LOCKS

VEHICLE SECURITY HASP,SSL,FOR GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE SECURITY HASP,SSL,FOR GM

VEHICLE SECURITY HASP,SSL,FOR GM

SLICK LOCKS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6GCX6
  • Mfr. Model # 6GCX6
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Vehicle Security Hasp
  • Door Type Rear and Hinge Side Door
  • Includes Mounting Hardware No
  • Lock Body Material Stainless Steel
  • Number of Parts Included 4
  • Vehicle Series Ford E-Series Vans with Hinged Side and Rear Door Only
  • Includes Side and Rear Hinged Door Brackets
  • Vehicle Lock Type Vehicle Bracket Kits
  • For Use With GM Models 1997 and Newer
  • Interchangeable Core No
  • Lock Brand Slick Locks
  • Rekeyable No
  • Weather Resistant Yes
  • Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list