Skip Content
VEHICLE PLACARD,VARIOUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEHICLE PLACARD,VARIOUS

JJ KELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EUW4
  • Mfr. Model # 9EUW4
  • UNSPSC # 55121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Height 13"
  • Includes Corrosive 8 Dangerous, Flammable 3,Inhalation Hazard,Oxidizer,Radioactive,All White Blank
  • Item Vehicle Placard
  • Material Aluminum
  • Width 13"
  • Standards 49 CFR Part 172.519
  • Legend Various

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list