Skip Content
VEHICLE PLACARD, MULTIPLE LEGENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEHICLE PLACARD, MULTIPLE LEGENDS

JJ KELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZZZ5
  • Mfr. Model # 3ZZZ5
  • UNSPSC # 41104101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Technical Specs

  • Height 13"
  • Item Vehicle Placard Kit
  • Includes Corrosive 8,Dangerous,Flammable3,Flammable Gas 2,Inhalation Hazard 6,Non Flammable Gas 2,Oxidizer 5.1,Poison 6,and All White Blank.
  • Width 13"
  • Material Aluminum
  • Class Multiple
  • Legend Corrosive, Dangerous, Flammable, Flammable Gas, Inhalation Hazard, Non-Flammable Gas, Oxidizer, Poison, And All White Blank
  • Standards Meets requirements of 49 CFR Part 172.519

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list