VEHICLE PLACARD, MULTIPLE LEGENDS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEHICLE PLACARD, MULTIPLE LEGENDS,

JJ KELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YUF7
  • Mfr. Model # 3YUF7
  • UNSPSC # 41104101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Height 13"
  • Includes Corrosive 8,Flammable 3,Inhalation Hazard 6,Oxidizer 5.1,Poison 6,and All White Blank.
  • Item Vehicle Placard Kit
  • Material Aluminum
  • Width 13"
  • Standards Meets requirements of 49 CFR Part 172.519
  • Legend Corrosive, Flammable, Inhalation Hazard, Oxidizer, Poison, And All White Blank
  • Class Multiple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list