Skip Content
VEHICLE PLACARD,FLAMMABLE GAS W PIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEHICLE PLACARD,FLAMMABLE GAS W PIC

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WPE4
  • Mfr. Model # 9WPE4
  • UNSPSC # 55121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10-4/5"
  • Item Vehicle Placard
  • Material Rigid Styrene
  • Width 10-4/5"
  • Class 2
  • Legend Flammable Gas
  • Standards 49 CFR 172
  • Legend/Background Color White/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list