VECTOR MOTOR,9.0 LB-FT,3 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,9.0 LB-FT,3 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY541
  • Mfr. Model # Y541
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 8.4/4.2
  • Nameplate RPM 1755
  • Item Vector Motor
  • HP 3
  • Phase 3
  • Duty Inverter Duty, 1000:1 CT
  • Base Rigid
  • Hz 60
  • Overall Length 17-3/8"
  • RPM Range 1400-1800
  • Nominal Efficiency 0.855
  • Shaft Length 2-5/8"
  • Speed Range 1000:1 CT
  • Voltage 230/460
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • Max. Speed 3600 rpm
  • NEMA Design A
  • Frame 182TC
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Insulation Feature Patented MAX GUARD
  • Torque 9.0 lb.-ft.
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Application Crane
  • Motor Design 3-Phase
  • Warranty 3 yr.
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Shaft Design Keyed
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list