VECTOR MOTOR,9.0 LB-FT,3 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,9.0 LB-FT,3 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY370
  • Mfr. Model # Y370
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Finish Black
  • Item Vector Motor
  • Full Load Amps 8.4/4.2
  • HP 3
  • Nameplate RPM 1735
  • Base Rigid
  • Phase 3
  • Hz 60
  • Overall Length 14-7/8"
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Duty Inverter Duty, 20:1 CT
  • Nominal Efficiency 0.855
  • Speed Range 20:1 CT
  • Voltage 230/460
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 182TCZ
  • NEMA Design A
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable No
  • Shaft Dia. 7/8"
  • Torque 9.0 lb.-ft.
  • Motor Bearings Ball
  • Insulation Feature Patented MAX GUARD
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Ins. Class H
  • Motor Efficiency Group Standard Efficient
  • Warranty 3 yr.
  • Motor Mounting Position All Angle
  • Motor Application Crane
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list