Skip Content
VECTOR MOTOR,9.0 LB-FT,3 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VECTOR MOTOR,9.0 LB-FT,3 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY286
  • Mfr. Model # Y286
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Full Load Amps 8.4/4.2
  • Finish Black
  • HP 3
  • Item Vector Motor
  • Nameplate RPM 1755
  • Hz 60
  • Duty Inverter Duty, 1000:1 CT
  • Phase 3
  • Base Rigid
  • Overall Length 17-3/8"
  • Nominal Efficiency 0.855
  • RPM Range 1400-1800
  • Shaft Length 2-5/8"
  • Speed Range 1000:1 CT
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 230/460
  • NEMA Design A
  • Ambient Temperature 40 Degrees C
  • Frame 182TC
  • Max. Speed 3600 rpm
  • Shaft Dia. 1-1/8"
  • Encoder Acceptable Included (1024 PPR)
  • Max. Operating Frequency 120 Hz
  • Encoder Shaft 5/8 x 1-3/4"
  • Torque 9.0 lb.-ft.
  • Motor Thermal Protection None
  • Insulation Feature CR200 magnet wire
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class H
  • Motor Bearings Ball
  • Warranty 3 yr.
  • Motor Application Crane
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list