Skip Content
VECTOR MOTOR,9.0 LB-FT,2 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,9.0 LB-FT,2 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY540
  • Mfr. Model # Y540
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.55 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 6.6/3.3
  • HP 2
  • Nameplate RPM 1160
  • Item Vector Motor
  • Base Rigid
  • Phase 3
  • Duty Inverter Duty, 1000:1 CT
  • Hz 60
  • Nominal Efficiency 0.825
  • Overall Length 16-15/16"
  • RPM Range 1000-1380
  • Shaft Length 2-5/8"
  • Voltage 230/460
  • Speed Range 1000:1 CT
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Max. Speed 2400 rpm
  • Shaft Dia. 1-1/8"
  • Ambient Temperature 40 Degrees C
  • Frame 184TC
  • Encoder Shaft 5/8 x 1-3/4"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Torque 9.0 lb.-ft.
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Insulation Feature Patented MAX GUARD
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Motor Design 3-Phase
  • Motor Application Crane
  • Warranty 3 yr.
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list