VECTOR MOTOR,74.2 LB-FT,25 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,74.2 LB-FT,25 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY553
  • Mfr. Model # Y553
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Finish Black
  • HP 25
  • Full Load Amps 62.0/31.0
  • Item Vector Motor
  • Duty Inverter Duty, 1000:1 CT
  • Base Rigid
  • Nameplate RPM 1770
  • Phase 3
  • Nominal Efficiency 0.936
  • Hz 60
  • Overall Length 27-1/16"
  • RPM Range 1400-1800
  • Voltage 230/460
  • Shaft Length 4-3/8"
  • Speed Range 1000:1 CT
  • NEMA Design A
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • Frame 284TC
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-7/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Insulation Feature Patented MAX GUARD
  • Torque 74.2 lb.-ft.
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Mounting Type Face/Base
  • Warranty 3 yr.
  • Motor Application Crane
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list