Skip Content
VECTOR MOTOR,6.0 LB-FT,1 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VECTOR MOTOR,6.0 LB-FT,1 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY551
  • Mfr. Model # Y551
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Finish Black
  • Item Vector Motor
  • Full Load Amps 3.0/1.5
  • Nameplate RPM 1750
  • HP 1
  • Phase 3
  • Base Rigid
  • Hz 60
  • Duty Inverter Duty, 1000:1 CT
  • Overall Length 14-11/16"
  • Nominal Efficiency 0.855
  • RPM Range 1400-1800
  • Shaft Length 2-1/8"
  • Speed Range 1000:1 CT
  • Voltage 230/460
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Max. Speed 3600 rpm
  • Frame 145TC
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Insulation Feature Patented MAX GUARD
  • Torque 6.0 lb.-ft.
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Application Crane
  • Warranty 3 yr.
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list