VECTOR MOTOR,59.5 LB-FT,20 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,59.5 LB-FT,20 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY552
  • Mfr. Model # Y552
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs

Technical Specs

  • HP 20
  • Full Load Amps 52.0/26.0
  • Finish Black
  • Item Vector Motor
  • Nameplate RPM 1770
  • Phase 3
  • Base Rigid
  • Duty Inverter Duty, 1000:1 CT
  • Hz 60
  • Nominal Efficiency 0.936
  • Overall Length 27-1/8"
  • Speed Range 1000:1 CT
  • Shaft Length 3-3/4"
  • RPM Range 1400-1800
  • Voltage 230/460
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 256TC
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Max. Operating Frequency 120 Hz
  • Shaft Dia. 1-5/8"
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Motor Thermal Protection T-Stat
  • Insulation Feature Patented MAX GUARD
  • Torque 59.5 lb.-ft.
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Crane
  • Warranty 3 yr.
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list