VECTOR MOTOR,4.5LB-FT,1.5HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,4.5LB-FT,1.5HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY284
  • Mfr. Model # Y284
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • HP 1-1/2
  • Finish Black
  • Item Vector Motor
  • Nameplate RPM 1775
  • Full Load Amps 4.0/2.0
  • Phase 3
  • Base Removable
  • Duty Inverter Duty, 1000:1 CT
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 16-1/16"
  • Shaft Length 2-1/8"
  • Nominal Efficiency 0.855
  • Speed Range 1000:1 CT
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 145TC
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Included (1024 PPR)
  • Encoder Shaft 5/8 x 1-3/4"
  • Insulation Feature CR200 magnet wire
  • Torque 4.5 lb.-ft.
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class H
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Motor Application Crane
  • Warranty 3 yr.
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list