VECTOR MOTOR,4.5 LB-FT,1 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,4.5 LB-FT,1 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY537
  • Mfr. Model # Y537
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 3.0/1.5
  • HP 1
  • Item Vector Motor
  • Duty Inverter Duty, 1000:1 CT
  • Nameplate RPM 1145
  • Base Rigid
  • Hz 60
  • Phase 3
  • Overall Length 16-1/16"
  • Nominal Efficiency 0.8
  • Shaft Length 2-1/8"
  • Speed Range 1000:1 CT
  • RPM Range 1000-1380
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • Voltage 230/460
  • NEMA Design A
  • Frame 145TC
  • Max. Speed 2400 rpm
  • Ambient Temperature 40 Degrees C
  • Encoder Acceptable Yes
  • Max. Operating Frequency 120 Hz
  • Shaft Dia. 7/8"
  • Encoder Shaft 5/8 x 1-3/4"
  • Torque 4.5 lb.-ft.
  • Insulation Feature Patented MAX GUARD
  • Motor Thermal Protection T-Stat
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group Energy Efficient
  • Motor Bearings Ball
  • Warranty 3 yr.
  • Motor Application Crane
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list