VECTOR MOTOR,33.7 LB-FT,7.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,33.7 LB-FT,7.5 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY546
  • Mfr. Model # Y546
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 22.0/11.0
  • Nameplate RPM 1170
  • Item Vector Motor
  • Phase 3
  • Base Rigid
  • Hz 60
  • Duty Inverter Duty, 1000:1 CT
  • Nominal Efficiency 0.875
  • HP 7-1/2
  • Overall Length 25-3/8"
  • RPM Range 1000-1380
  • Shaft Length 3-3/4"
  • Voltage 230/460
  • Speed Range 1000:1 CT
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 254TC
  • Ambient Temperature 40 Degrees C
  • Max. Speed 2400 rpm
  • Shaft Dia. 1-5/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Motor Bearings Ball
  • Torque 33.7 lb.-ft.
  • Insulation Feature Patented MAX GUARD
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Warranty 3 yr.
  • Motor Mounting Position All Angle
  • Motor Application Crane
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list