VECTOR MOTOR,3 LB-FT,1 HP,230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,3 LB-FT,1 HP,230/460 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY604
  • Mfr. Model # Y604
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Full Load Amps 3.0/1.5
  • Finish Black
  • HP 1
  • Item Vector Motor
  • Base Rigid
  • Phase 3
  • Nameplate RPM 1725
  • Hz 60
  • Duty Inverter Duty, 1000:1 CT
  • Overall Length 14
  • Nominal Efficiency 0.84
  • RPM Range 1400-1800
  • Voltage 230/460
  • Speed Range 1000:1 CT
  • Shaft Length 2-1/16"
  • NEMA Design A
  • Standards UL Listed (E12044), CSA Cert (LR47504)
  • Max. Speed 3600 rpm
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Encoder Shaft None
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable No
  • Torque 3 lb.-ft.
  • Insulation Feature MAX GUARD Class F
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Motor Service Factor 1.00
  • Warranty 3 yr.
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face/Base
  • Motor Application Crane
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list