Skip Content
VECTOR MOTOR,3.0 LB-FT,1 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,3.0 LB-FT,1 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY364
  • Mfr. Model # Y364
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.82 lbs

Technical Specs

  • HP 1
  • Finish Black
  • Full Load Amps 3.2/1.6
  • Item Vector Motor
  • Nameplate RPM 1725
  • Base Rigid
  • Phase 3
  • Duty Inverter Duty, 20:1 CT
  • Nominal Efficiency 0.785
  • Overall Length 12-7/16"
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Speed Range 20:1 CT
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 230/460
  • NEMA Design A
  • Max. Speed 3600 rpm
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Max. Operating Frequency 120 Hz
  • Torque 3.0 lb.-ft.
  • Encoder Acceptable No
  • Motor Thermal Protection None
  • Insulation Feature Patented MAX GUARD
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class H
  • Motor Efficiency Group Standard Efficient
  • Warranty 3 yr.
  • Motor Design 3-Phase
  • Motor Application Crane
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list