VECTOR MOTOR,3.0 LB-FT,1 HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,3.0 LB-FT,1 HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY283
  • Mfr. Model # Y283
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 3.0/1.5
  • HP 1
  • Item Vector Motor
  • Phase 3
  • Nameplate RPM 1750
  • Base Removable
  • Duty Inverter Duty, 1000:1 CT
  • Hz 60
  • Nominal Efficiency 0.84
  • Shaft Length 2-1/8"
  • RPM Range 1400-1800
  • Overall Length 15-1/16"
  • Speed Range 1000:1 CT
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 143TC
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Included (1024 PPR)
  • Encoder Shaft 5/8 x 1-3/4"
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Torque 3.0 lb.-ft.
  • Insulation Feature CR200 magnet wire
  • Motor Service Factor 1.00
  • Ins. Class H
  • Motor Efficiency Group Energy Efficient
  • Motor Application Crane
  • Warranty 3 yr.
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list