VECTOR MOTOR,22.3 LB-FT,7.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,22.3 LB-FT,7.5 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY994
  • Mfr. Model # Y994
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Finish Black
  • HP 7-1/2
  • Full Load Amps 21.4/10.7
  • Item Vector Motor
  • Nameplate RPM 1770
  • Phase 3
  • Base Removable
  • Duty Inverter Duty, 20:1 CT
  • Hz 60
  • Overall Length 21"
  • Nominal Efficiency 0.895
  • RPM Range 1400-1800
  • Shaft Length 3-1/8"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 230/460
  • Speed Range 20:1 CT
  • Max. Speed 3600 rpm
  • NEMA Design B
  • Frame 213TC
  • Ambient Temperature 40 Degrees C
  • Max. Operating Frequency 120 Hz
  • Shaft Dia. 1-3/8"
  • Motor Thermal Protection None
  • Encoder Acceptable No
  • Torque 22.3 lb.-ft.
  • Insulation Feature Patented MAX GUARD
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class H
  • Motor Efficiency Group Energy Efficient
  • Warranty 3 yr.
  • Motor Application Crane
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list