VECTOR MOTOR,22.3 LB-FT,7.5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,22.3 LB-FT,7.5 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY545
  • Mfr. Model # Y545
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 21.0/10.5
  • Item Vector Motor
  • HP 7-1/2
  • Nameplate RPM 1765
  • Phase 3
  • Base Rigid
  • Hz 60
  • Duty Inverter Duty, 1000:1 CT
  • Overall Length 20-9/16"
  • RPM Range 1400-1800
  • Shaft Length 3-1/8"
  • Speed Range 1000:1 CT
  • Nominal Efficiency 0.902
  • Voltage 230/460
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 213TC
  • Max. Speed 3600 rpm
  • Shaft Dia. 1-3/8"
  • Ambient Temperature 40 Degrees C
  • Encoder Shaft 5/8 x 1-3/4"
  • Torque 22.3 lb.-ft.
  • Encoder Acceptable Yes
  • Max. Operating Frequency 120 Hz
  • Insulation Feature Patented MAX GUARD
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Warranty 3 yr.
  • Motor Application Crane
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list