Skip Content
VECTOR MOTOR,2.3 LB-FT,3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,2.3 LB-FT,3/4 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY362
  • Mfr. Model # Y362
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 2.8/1.4
  • Nameplate RPM 1725
  • Item Vector Motor
  • HP 3/4
  • Phase 3
  • Base Rigid
  • Duty Inverter Duty, 20:1 CT
  • Hz 60
  • Nominal Efficiency 0.755
  • Overall Length 11-3/16"
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Voltage 230/460
  • Speed Range 20:1 CT
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 56C
  • Max. Speed 3600 rpm
  • Shaft Dia. 5/8"
  • Encoder Acceptable No
  • Torque 2.3 lb.-ft.
  • Ambient Temperature 40 Degrees C
  • Max. Operating Frequency 120 Hz
  • Insulation Feature Patented MAX GUARD
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class H
  • Motor Efficiency Group Standard Efficient
  • Motor Application Crane
  • Motor Mounting Type Face/Base
  • Warranty 3 yr.
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list