VECTOR MOTOR,2.25 LB-FT,3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,2.25 LB-FT,3/4 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY603
  • Mfr. Model # Y603
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.55 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 2.4/1.2
  • HP 3/4
  • Item Vector Motor
  • Phase 3
  • Nameplate RPM 1725
  • Base Rigid
  • Duty Inverter Duty, 1000:1 CT
  • Nominal Efficiency 0.825
  • Hz 60
  • Overall Length 12-/2
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Voltage 230/460
  • Speed Range 1000:1 CT
  • Max. Speed 3600 rpm
  • Standards UL Listed (E12044), CSA Cert (LR47504)
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Encoder Acceptable No
  • Encoder Shaft None
  • Max. Operating Frequency 120 Hz
  • Torque 2.25 lb.-ft.
  • Motor Thermal Protection None
  • Insulation Feature MAX GUARD Class F
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Warranty 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Application Crane
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list