Skip Content
VECTOR MOTOR,15.0 LB-FT,5HP,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VECTOR MOTOR,15.0 LB-FT,5HP,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY543
  • Mfr. Model # Y543
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 14.0/7.0
  • HP 5
  • Item Vector Motor
  • Nameplate RPM 1765
  • Base Rigid
  • Duty Inverter Duty, 1000:1 CT
  • Hz 60
  • Nominal Efficiency 0.895
  • Overall Length 18-15/16"
  • RPM Range 1400-1800
  • Phase 3
  • Shaft Length 2-5/8"
  • Voltage 230/460
  • Speed Range 1000:1 CT
  • Standards UL Recognized (E6312), CSA Certified (LR2025), CE
  • NEMA Design A
  • Frame 184TC
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable Yes
  • Encoder Shaft 5/8 x 1-3/4"
  • Torque 15.0 lb.-ft.
  • Insulation Feature Patented MAX GUARD
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Warranty 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Application Crane
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list