VECTOR MOTOR,1.0 LB-FT,1/3 HP,230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,1.0 LB-FT,1/3 HP,230 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY502
  • Mfr. Model # Y502
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.37 lbs

Technical Specs

  • Full Load Amps 1.2
  • HP 1/3
  • Finish Black
  • Item Vector Motor
  • Nameplate RPM 1725
  • Phase 3
  • Duty Inverter Duty, 1000:1 CT
  • Base Rigid
  • Hz 60
  • RPM Range 1400-1800
  • Nominal Efficiency 0.74
  • Overall Length 9-13/16"
  • Shaft Length 2-1/16"
  • Speed Range 1000:1 CT
  • Voltage 230
  • NEMA Design A
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 56C
  • Max. Speed 3600 rpm
  • Insulation Feature Patented MAX GUARD
  • Max. Operating Frequency 120 Hz
  • Shaft Dia. 5/8"
  • Ambient Temperature 40 Degrees C
  • Torque 1.0 lb.-ft.
  • Motor Thermal Protection None
  • Encoder Acceptable No
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class H
  • Warranty 3 yr.
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Application Crane
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list