Skip Content
VECTOR MOTOR,0.75 LB-FT,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VECTOR MOTOR,0.75 LB-FT,1/4 HP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSY600
  • Mfr. Model # Y600
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.7 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 1.1/.55
  • HP 1/4
  • Item Vector Motor
  • Nameplate RPM 1725
  • Phase 3
  • Hz 60
  • Nominal Efficiency 0.71
  • Duty Inverter Duty, 1000:1 CT
  • Base Rigid
  • Overall Length 12
  • RPM Range 1400-1800
  • Shaft Length 2-1/16"
  • Speed Range 1000:1 CT
  • Voltage 230/460
  • Frame 56C
  • Standards UL Listed (E12044), CSA Cert (LR47504)
  • Max. Speed 3600 rpm
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Max. Operating Frequency 120 Hz
  • Encoder Acceptable No
  • Encoder Shaft None
  • Torque 0.75 lb.-ft.
  • Motor Bearings Ball
  • Insulation Feature MAX GUARD Class F
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class F
  • Warranty 3 yr.
  • Motor Design 3-Phase
  • Motor Application Crane
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list