VECTOR 183M X 600FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VECTOR 183M X 600FT RED

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR11183R
  • Mfr. Model # R11183R
  • UNSPSC # 42172010
  • CATALOGUE PAGE # 2635
  • Shipping Weight 42.35 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Block-creel construction with nylon core and polyester sheath. Superior shape retention and handling with no sheath slippage. MBS: 7,000 lbf (31.2 kN). NFPA 1983 (2006 ed.) L rated.

Technical Specs

  • Colour Red
  • For Use With Rope Access, Rescue, Work at Height
  • Height n/a
  • Includes N/A
  • Item Rope
  • Width 11mm
  • Material Nylon/polyester
  • Length 183 m
  • Standards NFPA 1983 Technical Use
  • Tensile Strength 7000 lbs. MBS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list