VDV SCOUT PRO LT TESTER KT W/POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VDV SCOUT PRO LT TESTER KT W/POUCH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV501-814
  • Mfr. Model # VDV501-814
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

VDV Scout(TM) Pro LT, cable tester, LCD screen, simultaneously testing of video and data cables, includes location ID remotes for locating cable runs to wall outlets and carrying case.

Technical Specs

  • Features Simultaneous Testing of Video and Data Cables
  • Application Continuity and Length Testing
  • Connector Type RJ45, RG11, F Connector
  • Includes Location ID Remotes for Locating Cable Runs to Wall Outlets and Carrying Case
  • Item VDV Scout(R) Cable Tester
  • For Use With Network and Coax Cable
  • Adapter Type F To F Barrel Connector
  • Measures Cable Length
  • Display LCD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list