Skip Content
VCAL 6-UNIT STN (0 DIFF, 6 ASP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VCAL 6-UNIT STN (0 DIFF, 6 ASP)

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18107664-060
  • Mfr. Model # 18107664-060
  • UNSPSC # 12142208
  • CATALOGUE PAGE # 2574
  • Shipping Weight 20.1 lbs

Product Details

Ventis(TM) MX4 Multi-Gas Monitor. V-Cal Calibration Systems. Siz Unit V-Cal Station (0-Diffusion, 6 Aspirated).

Technical Specs

  • For Use With Ventis(TM) MX4 Multi-Gas Detectors
  • Height 7-5/8"
  • Item Six Unit V-Cal Station (0-Diffusion, 6-Aspirated)
  • Length 18-1/4"
  • Includes (6) Pumps
  • Material Cycoloy C2800 (Polycarbinate/Acrykibutruke Butadube Strene) GE Plastics, UL94-VO
  • Temp. Range 0 Degrees - 50 Degrees C
  • Voltage 12 VAC
  • Width 20-3/4"
  • Status Indicator LED
  • Cylinder Size All

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list