Skip Content
VBL6-1218-1 VTDASMBOX6COM-GYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VBL6-1218-1 VTDASMBOX6COM-GYM

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENVBL6-1218-1GYM
  • Mfr. Model # VBL6-1218-1GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 82.0 lbs

Product Details

Ventilated storage locker. Diamond ventilation slots for continuous airflow from all 3 sides. Reduces the growth of odour causing bacteria. Vandal resistant. Heavy-duty frame. Perforated body. Positive, low friction latching mechanism. Double leaf hinge.

Technical Specs

  • Overall Depth 18"
  • Colour Med. Gray
  • Overall Height 78"
  • Item Six Box 1 Wide
  • Overall Width 12"
  • Tier Six Box
  • Locker Configuration (1) Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list