VARNISH BRUSH POLYESTER SIZE 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VARNISH BRUSH POLYESTER SIZE 1 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1XRL5
  • Mfr. Model # 1XRL5
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 1551
  • Shipping Weight 0.14 lbs

Product Details

Ideally suited for the paint professional where brushes of the highest quality are required. Featuring rust-resistant steel ferrule, sealed wood handle, and dense bristles. Offers the best feel and finish, are more durable and with care will last a long time.

Technical Specs

  • Item Paint Brush
  • Handle Material Sealed Wood
  • Basic Coating Type All Paint & Coatings
  • Brush Size 1-1/2"
  • Bristle Material Polyester
  • Basic Bristle Material Synthetic
  • Brush Style Flat Sash
  • Brush Thickness 9/16"
  • Bristle Stiffness Firm
  • Bristle Length 2-1/4"
  • Basic Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list