Skip Content
VARI BLADE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VARI BLADE KIT

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30889
  • Mfr. Model # 30889
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Vari-bit step drill kit. Set includes VB1, VB2, VB3. Double fluted, split point for faster penetration and less walking.

Technical Specs

  • Item 3 Piece Kit
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Number of Hole Sizes 31
  • Finish Steam Oxide
  • Material HSS
  • Includes VB1, VB2, VB3
  • Number of Pieces 3
  • Shank Type Three-Flat
  • Shank Size 1/4", 3/8"
  • Step Thickness 1/32", 1/16"
  • Size Range 1/8" - 1"
  • Bit Length 2-3/4", 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List