Skip Content
VARI-BIT #VB11 7/8IN + 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VARI-BIT #VB11 7/8IN + 1-1/8IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30888
  • Mfr. Model # 30888
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

# 11 vari-bit step drill. Double fluted, 135 degrees fast drill point, HSS construction, 3 sided shank, cuts up to 1/8 inch thick material. Cuts clean burr-free holes, eliminates the need for specific sized standard drill bits.

Technical Specs

  • Item Step Drill Bit
  • Number of Hole Sizes 2
  • Shank Type Three-Flat
  • Material HSS
  • Sizes Included 7/8", 1-1/8"
  • Step Thickness 1/8"
  • Shank Size 3/8"
  • Bit Length 2-3/4"
  • Number of Flutes 2
  • Finish Steam Oxide
  • Size Range 7/8" - 1-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list