Skip Content
VARI-BIT 7/8IN-1-1/8IN-1-7/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VARI-BIT 7/8IN-1-1/8IN-1-7/32IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30909
  • Mfr. Model # 30909
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

# 9 vari-bit step drill. Double fluted, 135 degrees fast drill point, HSS construction, 3 sided shank, cuts up to 1/8 inch thick material. Cuts clean burr-free holes, eliminates the need for specific sized standard drill bits.

Technical Specs

  • Shank Size 3/8"
  • Item Step Drill Bit
  • Number of Hole Sizes 3
  • Material HSS
  • Sizes Included 7/8', 1-1/8", 1-7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list