Skip Content
VARI-BIT #3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VARI-BIT #3

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30883
  • Mfr. Model # 30883
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

# 3 vari-bit step drill. Double fluted, 135 degrees fast drill point, HSS construction, 3 sided shank, cuts up to 1/8 inch thick material. Cuts clean burr-free holes, eliminates the need for specific sized standard drill bits.

Technical Specs

  • Item Step Drill Bit
  • Material HSS
  • Sizes Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Step Thickness 1/16"
  • Number of Hole Sizes 9
  • Shank Size 3/8"
  • Bit Length 2-3/4"
  • Finish Steam Oxide
  • Shank Type Three-Flat
  • Number of Flutes 2
  • Size Range 1/4" - 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list