Skip Content
VAR SPD CONTROL,10 AMP,120/240 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAR SPD CONTROL,10 AMP,120/240 V

MULTIFAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DGZ5
  • Mfr. Model # 1DGZ5
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Depth (In.) 3
  • Height (In.) 4-1/2
  • For Use With Multifan Stir and Turbo Fans
  • Includes -
  • Item Speed Control
  • Switch Color Black
  • Max. Amps 10
  • Type Variable
  • Width (In.) 8
  • Fits -
  • Max. Wattage -
  • Plate Color White
  • Voltage 120/240
  • Agency Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list