close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
VAPOUR FLUORESCENT,CLEAR RECT
- Item # LDREFP848232D
- Mfr. Model # EFP848232D
- UNSPSC # 40101604
- CATALOGUE PAGE # 1169
- Shipping Weight 5.73 lbs
Product Details
2 Lamp Quantity, F32T8 Lamp Type, 64 Fixture Wattage, 120 Voltage, Electronic Ballast Type, 50 In. Length, 3-3/4 In. Height, 6-3/4 In. Width
Technical Specs
- Height 3-3/4"
- Length 50"
- Lamp Quantity 2
- Width 6-3/4"
- Lamp Type F32T8
- Fixture Wattage 64
- Voltage 120
Compliance and Restrictions
-
None