Skip Content
VAPOR TIGHT FIXTURE,300W,INCAND,WAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAPOR TIGHT FIXTURE,300W,INCAND,WAL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R877
  • Mfr. Model # 21R877
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 4.2 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Height 8-3/4"
  • Length 11-7/8"
  • Lamp Quantity 1
  • Item Vapor Tight Fixture
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Width 5-3/4"
  • Housing Finish Gray
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
  • Lamp Included No
  • Housing Material Cast Aluminum
  • Lamp Type Incandescent
  • Lamp Watts 300
  • Suggested Lamp Item No. 300M/IF-130V
  • Voltage 120
  • Mounting Wall
  • Lens Type Clear Glass Globe
  • Standards UL/CUL Listed for Wet Location
  • Fixture Wattage 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list