VAPOR TIGHT FIXTURE,300W,INCAND,CEI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAPOR TIGHT FIXTURE,300W,INCAND,CEI

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R875
  • Mfr. Model # 21R875
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 3.7 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Item Vapor Tight Fixture
  • Height 5-3/4"
  • Lamp Quantity 1
  • Width 5-3/4"
  • Length 11-3/8"
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Housing Finish Gray
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
  • Housing Material Cast Aluminum
  • Lamp Type Incandescent
  • Lamp Included No
  • Lamp Watts 300
  • Mounting Ceiling
  • Suggested Lamp Item No. 300M/IF-130V
  • Fixture Wattage 300
  • Voltage 120
  • Lens Type Clear Glass Globe
  • Standards UL/CUL Listed for Wet Location

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list