Skip Content
VAPOR TIGHT FIXTURE,150W,INCAND,WAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAPOR TIGHT FIXTURE,150W,INCAND,WAL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R874
  • Mfr. Model # 21R874
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 2.85 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Height 7-1/4"
  • Item Vapor Tight Fixture
  • Length 10"
  • Width 4-1/2"
  • Lamp Quantity 1
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
  • Housing Material Cast Aluminum
  • Housing Finish Gray
  • Lamp Included No
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Mounting Wall
  • Suggested Lamp Item No. GEL150A21RS-PKG
  • Voltage 120
  • Standards UL/CUL Listed for Wet Location
  • Lens Type Clear Glass Globe
  • Fixture Wattage 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list