Skip Content
VAPOR TIGHT FIXTURE,100W,MH,CEILING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAPOR TIGHT FIXTURE,100W,MH,CEILING

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R878
  • Mfr. Model # 21R878
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 9.3 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Metal Halide Lamp Type, 100 Lamp Watts, 100 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Item Vapor Tight Fixture
  • Lamp Quantity 1
  • Height 7"
  • Width 7"
  • Housing Finish Gray
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
  • Length 14-7/8"
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Housing Material Cast Aluminum
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Lamp Included Yes
  • Mounting Ceiling
  • Fixture Wattage 100
  • Voltage 120
  • Standards UL/CUL Listed for Wet Location
  • Lens Type Clear Glass Globe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list