VAPOR TIGHT FIXTURE,300W,INCAND,PEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VAPOR TIGHT FIXTURE,300W,INCAND,PEN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R876
  • Mfr. Model # 21R876
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 3.48 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 300 Lamp Watts, 300 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Height 5-3/4"
  • Lamp Quantity 1
  • Item Vapor Tight Fixture
  • Length 12-1/8"
  • Width 5-3/4"
  • Description/Special Features Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse
  • Footnotes Not Recommended For Use in Commercial or Industrial Range Hoods or Ovens
  • Housing Finish Gray
  • Housing Material Cast Aluminum
  • Lamp Included No
  • Lamp Type Incandescent
  • Lamp Watts 300
  • Suggested Lamp Item No. 300M/IF-130V
  • Mounting Pendant
  • Voltage 120
  • Standards UL/CUL Listed for Wet Location
  • Lens Type Clear Glass Globe
  • Fixture Wattage 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list