!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VAPOR TIGHT FIXTURE,150W,INCAND,CEI

VAPOR TIGHT FIXTURE,150W,INCAND,CEI

LUMAPRO

VAPOR TIGHT FIXTURE,150W,INCAND,CEI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAPOR TIGHT FIXTURE,150W,INCAND,CEI

VAPOR TIGHT FIXTURE,150W,INCAND,CEI

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE21R872
  • Mfr. Model # 21R872
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage 120, Vapor Resistant, Withstand Extreme Physical Assault and Environmental Abuse, Clear Glass Globe Lens Type, Cast Aluminum Housing Material, Gray

Technical Specs

  • Standards Ul/ Cul Listed for Wet Location
  • Item Vapor Tight Fixture

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list