Skip Content
VAPOR RESPIRATR(1/2IN)1,820/PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VAPOR RESPIRATR(1/2IN)1,820/PAD

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1235
  • Mfr. Model # GHS1235
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Paper
  • Legend Full Facepiece Dust and Vapor Respirator
  • Width 0.5"
  • Height 0,5"
  • Legend/Background Color Black/White
  • Item Label
  • Standards Globally Harmonized System
  • Hazard Communication Standard GHS
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list