VANTAGE BIN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VANTAGE BIN WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30400WHI10PK
  • Mfr. Model # 30400WHI10PK
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Non-slip V-groove textured interior bottom (AKM30400 series). 10 dividable sections (AKM30420 series). Fits on standard 24 in. deep or wide shelving or counter top.

Technical Specs

  • Colour White
  • Item Bin
  • Material Industrial Grade Polymer
  • Outside Length 16-3/4"
  • ESD Conductive No
  • Outside Width 7-1/4"
  • Outside Height 5-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list